Buy more than* S$200* and get FREE SHIPPING

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RD43N-FLL

by VENN
Item.#
07099732
Mfr.#
RD43N-FLL
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (disk)
Chlorinated water resistant rubber
End Connection
JIS Rc screw thread
Secondary Side Adjustable Pressure Range (MPa)
0.05 - 0.12
Compatible Fluid
Tap water and warm water
Set Pressure (MPa)
0.08
Attachment
Horizontality, verticality freely
Others
Please attach a strainer to the primary side of reducing pressure control valve.
Accessories
Heat insulation case (self-extinguishing), test gag
Rated Flow (L/min)
35 (differential pressure above than 0.1MPa [1k] )
Material (diaphragm)
Chlorinated water resistant rubber
Before/After Minimum Differential Pressure of Valve:(MPa)
0.02
Primary Compatible Pressure (MPa)
less than 1.0
Fluid Temperature (Degree C)
5 to 90 (In case of tube end core use, 5 to 40)
Material (Body)
CAC406 (bronze casting)
Weight (kg)
1.0
Specification
Strainer (60 meshes) built-in, pressure gauge fittings (secondary side)
Nominal Diameter (A)
20