Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RD43N-FML

by VENN
Item.#
07099757
Mfr.#
RD43N-FML
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (disk)
Chlorinated water resistant rubber
End Connection
JIS Rc screw thread
Secondary Side Adjustable Pressure Range (MPa)
0.11 - 0.23
Compatible Fluid
Tap water and warm water
Set Pressure (MPa)
0.20
Attachment
Horizontality, verticality freely
Others
Please attach a strainer to the primary side of reducing pressure control valve.
Accessories
Heat insulation case (self-extinguishing), test gag
Rated Flow (L/min)
35 (differential pressure above than 0.1MPa [1k] )
Material (diaphragm)
Chlorinated water resistant rubber
Before/After Minimum Differential Pressure of Valve:(MPa)
0.02
Primary Compatible Pressure (MPa)
less than 1.0
Fluid Temperature (Degree C)
5 to 90 (In case of tube end core use, 5 to 40)
Material (Body)
CAC406 (bronze casting)
Weight (kg)
1.0
Specification
Strainer (60 meshes) built-in, pressure gauge fittings (secondary side)
Nominal Diameter (A)
20