Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RD43N-FHL

by VENN
4.00 (5)
Item.#
07099775
Mfr.#
RD43N-FHL
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please attach a strainer to the primary side of the pressure reduction valve.
Material (disk)
Chlorinated water resistant rubber
End Connection
JIS Rc screw thread
Secondary Side Adjustable Pressure Range (MPa)
0.20 - 0.30
Set Pressure (MPa)
0.25
Weight (kg)
1.0
Specification
Strainer (60 meshes) built-in, pressure gauge fittings (secondary side)
Primary Compatible Pressure (MPa)
1.0 or less
Rated Flow (L/min)
35 (Differential pressure 0.1MPa [1k] and above)
Fluid Temperature (Degree C)
5 to 90 (5 to 40 during pipe end core use)
Purpose
Strainer (60 meshes) built-in, with joint for pressure gauges (secondary side) Installation: both horizontal and perpendicular possible Material: (Main unit) CAC406 (bronze cast) (diaphragm disc) chlorinated water resistant rubber Fluid temperat
Material (diaphragm)
Chlorinated water resistant rubber
Before/After Minimum Differential Pressure of Valve:(MPa)
0.02
Compatible Fluid
Tap water and warm water
Material (Body)
CAC406 (bronze casting)
Others
Please attach a strainer to the primary side of reducing pressure control valve.
Accessories
Heat insulation case (self-extinguishing), test gag
Nominal Diameter (A)
20
Attachment
Can be installed vertically or horizontally freely
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:31:46
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#7099775.
Machine maintenance work etc.
4
From Japan
On 2016-04-27 11:17:19
It was useless.
This review is about item#07099766.
As a decompression of tap water
4
From Japan
On 2015-08-26 18:54:05
I used it because I could use it without problems at all.
This review is about item#07099766.
Solar water heater
5
From Japan
On 2014-08-06 01:30:27
It was good as the price is cheap.
This review is about item#07099775.
We are preparing test equipment.
2
From Japan
On 2008-02-09 18:39:43
Please specify the inch size of piping connecting part. that's all
This review is about item#07099775.