Buy more than* S$200* and get FREE SHIPPING

  • Steam Trap
  • Steam Trap
  • Steam Trap

Steam Trap AK1H-GL

by VENN
5.00 (2)
Item.#
07100177
Mfr.#
AK1H-GL
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please attach the strainer on primary side of the trap
Material (bucket)
C1221P
End Connection
JIS Rc screw thread
Pressure Resistance (MPa [kgf/cm2])
Hydraulic pressure: 1.5 (main unit)
Material (Body)
FC (gray cast iron)
Specification
Screwing type "strainer built in type"
Fluid Temperature (Degree C)
less than 184
Dimension L2 (mm)
87
Dimension H (mm)
74
Compatible Pressure Range (MPa)
0.035 - 0.7
Materials (Valve / Valve seat)
SUS (stainless steel)
Compatible Fluid
Steam
Form
Mechanical (downward bucket type)
Others
Please attach a strainer to the primary side of the trap.
Dimensions d (inch)
3/4
Dimension G(mm)
88
Dimension L1 (mm)
148
Nominal Diameter
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is the same as the previously installed trap.
5
From Japan
On 2017-09-13 14:55:06
A few years ago, I got a trap that was exactly the same as the trap that was installed, and it was greatly saved. Because it was a small place, it can not be installed unless its dimensions match. The inside metal parts were all made of stainless steel, so it was very good.
This review is about item#7100161.
Essential items for steam piping
5
From Japan
On 2007-10-13 17:50:00
Nothing in particular
This review is about item#07100161.