Buy more than* S$200* and get FREE SHIPPING

  • Steam Trap
  • Steam Trap
  • Steam Trap

Steam Trap AD17-D

by VENN
Item.#
07100195
Mfr.#
AD17-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please attach the strainer on primary side of the trap
Material (flange)
S25C
Materials (cap)
FCD (spheroidal graphite cast iron)
Dimension G(mm)
32
Nominal Diameter
15
Form
Thermostat dynamic type (disk type)
Type
Screw embodying type
Material (Body)
SCS (stainless-steel cast steel)
Pressure Resistance (MPa [kgf/cm2])
Hydraulic pressure: 2.4
Fluid Temperature (Degree C)
less than 220
Others
Please attach a strainer to the primary side of the trap.
Material (disk)
SUS (stainless steel)
Compatible Fluid
Steam
Dimensions A (mm)
70
Dimension H (mm)
80
Dimensions L (mm)
98
Compatible Pressure Range (MPa)
0.03 - 1.6
End Connection
JIS Rc screw thread
Weight (kg)
1.8
Dimensions d (inch)
1/2
Mounting Position
Can be freely installed horizontally, vertically (downward exit) and attached flat
Caution
Please attach the strainer on primary side of the trap