Buy more than* S$200* and get FREE SHIPPING

  • Steam Trap
  • Steam Trap
  • Steam Trap

Steam Trap AD17-D

by VENN
Item.#
07100213
Mfr.#
AD17-D
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please attach the strainer on primary side of the trap
Material (flange)
S25C
Materials (cap)
FCD (spheroidal graphite cast iron)
Compatible Pressure Range (MPa)
0.03 to 1.6
End Connection
JIS Rc screw
Weight (kg)
2.1
Dimensions d (inch)
1
Dimension G(mm)
39
Nominal Diameter
25
Form
Thermo dynamic expressions (disc type)
Others
Please attach the strainer on primary side of the trap
Material (disk)
SUS (stainless steel)
Compatible Fluid
Steam
Dimensions A (mm)
70
Type
Screw-type
Material (Body)
SCS (stainless steel cast steel)
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 2.4
Fluid Temperature (Degree C)
220or less
Dimension H (mm)
87
Dimensions L (mm)
112
Mounting Position
Horizontal, vertical (downward exit), and the horizontal mounting freedom