Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Vent Valve
  • Air Vent Valve
  • Air Vent Valve

Air Vent Valve AF6N-F

by VENN
4.80 (5)
Item.#
07100222
Mfr.#
AF6N-F
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Float
Polypropylene
Dimension H (mm)
112
Weight (kg)
0.6
Nominal Diameter
15
Compatible Pressure (MPa)
less than 1.0
Pressure Resistance (MPa [kgf/cm2])
Hydraulic pressure: 1.75 [17.5]
End Connection
JIS R screw (it corresponds to tube end core)
Dimension D (phi mm)
59
Form
Float type
Fluid Temperature (Degree C)
5 - 100
Material (Body)
C3771 nickel chrome plating
Compatible Fluid
Water and warm water
Materials (Valve / Valve seat)
CAC (bronze casting) and synthetic rubber
Accessories
Outlet end connection (for inside diameter phi5 poly tube) (the poly tube has not belonged)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Air bleed in tub tubing
4
From Japan
On 2016-09-30 11:25:36
Corresponds quickly and it is saved for dealing with trouble, but I am happy that the price is cheaper a little.
This review is about item#7100231.
Repair of pressure tank
5
From Japan
On 2016-08-16 16:56:51
The air vent valve of the hot spring facility was troubled by procurement of parts due to malfunction during tray vacation. However, it arrived at hand at the next day of ordering and it was saved because we could repair. Quality is no problem at all, can be used with confidence.
This review is about item#7100247.
For hot air filtering of air filter
5
From Japan
On 2015-06-22 12:14:56
There is no problem for normal use, the allowable temperature is also widely widely satisfied with Cospa better than the other company's products. I have patronized about 8 years. As for the improvement point, occasionally the "float" of the air vent valve interferes with the main body and may cause malfunction. Why do not you make the "float" a little smaller?
This review is about item#07100231.
bathroom
5
From Japan
On 2014-10-20 11:00:55
It was able to be used without problems
This review is about item#07100222.
Air removal valve replacement operation of bathtub circulation pump
5
From Japan
On 2014-07-25 13:24:18
I bought it by replacing faulty parts. We are satisfied because we could purchase cheaper than existing products without damaging the function · use.
This review is about item#07100231.