Buy more than* S$200* and get FREE SHIPPING

  • Air Vent Valve
  • Air Vent Valve
  • Air Vent Valve

Air Vent Valve AF6N-F

by VENN
4.80 (5)
Item.#
07100247
Mfr.#
AF6N-F
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Float
Polypropylene
Dimension H (mm)
112
Weight (kg)
0.6
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.75 [17.5]
Nominal Diameter
25
Compatible Pressure (MPa)
1.0 or less
Materials (Valve / Valve seat)
CAC (bronze casting), synthetic rubber
Dimension D (phi mm)
59
Form
Float type
Compatible Fluid
Water Hot Water
Fluid Temperature (Degree C)
5 to 100
Material (Body)
C3771 Nickel-chrome plating
Accessories
Outlet end connection (inner diameter phi5 vinyl tube) (does not come with a vinyl tube)
End Connection
(I will not correspond to the pipe end core) JIS R screw
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Air bleed in tub tubing
4
From Japan
On 2016-09-30 11:25:36
Corresponds quickly and it is saved for dealing with trouble, but I am happy that the price is cheaper a little.
This review is about item#7100231.
Repair of pressure tank
5
From Japan
On 2016-08-16 16:56:51
The air vent valve of the hot spring facility was troubled by procurement of parts due to malfunction during tray vacation. However, it arrived at hand at the next day of ordering and it was saved because we could repair. Quality is no problem at all, can be used with confidence.
This review is about item#7100247.
For hot air filtering of air filter
5
From Japan
On 2015-06-22 12:14:56
There is no problem for normal use, the allowable temperature is also widely widely satisfied with Cospa better than the other company's products. I have patronized about 8 years. As for the improvement point, occasionally the "float" of the air vent valve interferes with the main body and may cause malfunction. Why do not you make the "float" a little smaller?
This review is about item#07100231.
bathroom
5
From Japan
On 2014-10-20 11:00:55
It was able to be used without problems
This review is about item#07100222.
Air removal valve replacement operation of bathtub circulation pump
5
From Japan
On 2014-07-25 13:24:18
I bought it by replacing faulty parts. We are satisfied because we could purchase cheaper than existing products without damaging the function · use.
This review is about item#07100231.