Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Vent Valve
  • Air Vent Valve
  • Air Vent Valve

Air Vent Valve AF10-D

by VENN
Item.#
07100301
Mfr.#
AF10-D
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Compatible Pressure (MPa)
1.0 or less
Fluid Temperature (Degree C)
5 to 90
Dimension D (phi mm)
80
Form
Float type
Weight (kg)
0.67
Nominal Diameter (A)
25
Materials (Valve / Valve seat)
SUS (stainless steel), synthetic rubber
Compatible Fluid
Water, hot water, oil (specific gravity 0.8 or higher)
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.75 [17.5]
Float
SUS (stainless steel)
Dimension H (mm)
163
Material (Body)
SUS (stainless steel)
Specification
Water Supply Act performance standard conformity product, small size made of SUS, for general use, built-in strainer
Nominal Diameter (B)
1
End Connection
Rc3 / 8 screw JIS: inlet side: JIS R screw outlet