Buy more than* S$200* and get FREE SHIPPING

  • Ballast Less Mercury Lamp

Ballast Less Mercury Lamp BHF100-110V300W-4

Item.#
07101123
Mfr.#
BHF100-110V300W-4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
49
Connector
E39
Outside Tube Diameter (phi mm)
120
Lamp Current (stabilization time) (A)
3.0
Working Voltage (V)
100-110
Type
Fluorescent reflective rose stress mercury lamp
Color Temperature (K)
3700
Rating Life (Hours)
9000
Overall Length (mm)
285
Lamp Current (start up) (A)
3.7
Rated Lamp Power (W)
300
Total Luminous Flux (Lm)
5700