Buy more than* S$200* and get FREE SHIPPING

  • Digital Scale
  • Digital Scale
  • Digital Scale

Digital Scale ELB1200

Item.#
07101534
Mfr.#
ELB1200
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
AC adapter
Resolution Capability
1/12000
Minimum Display (g)
0.1
2014 TRUSCO Published Page
1-1116
TRUSCO Part Number
292-3041
Power Consumption (VA)
1.5 or less
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Battery life (hours)
AA alkaline batteries six: about 40 hours
Outer Dimensions (Width W x Height H x Depth D) (mm)
About 188x about 58x about 216
Weighing Plate Dimension (mm)
170x130
Weighing (g)
1200
Weight (kg)
1.25
2015 Trusco Published Pages
1 1198
Power
AC adapter (standard) AA batteries x6 this (sold separately)
Specification
Pieces measurement function. Battery driving  possible. Direct connecting function to printer.