Buy more than* S$200* and get FREE SHIPPING

  • Digital Scale

Digital Scale ES50L

4.00 (2)
Item.#
07101857
Mfr.#
ES50L
Package Qty.
1PC
Ship pack of
1
939.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cable Length (cm)
The display unit over the measuring section / coil cable about 75 (systolic), about 200 (at the time of stretching)
Material (top board)
SUS304
Weighing Plate Dimension (mm)
520x400x75
Weight (kg)
About 15
Accessories
AC adapter
Weighing (kg)
50
Purpose
Simple check work in the field work, for monitoring weight loss of cylinder, Simple check work in the field work, for monitoring weight loss of cylinder
Stability Time (sec)
3 (typical)
Display Part
LCD Display
Power
AC adapter (standard) or AA batteries six (sold separately)
Type
With adjustable feet
Minimum Display (g)
20
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., * Coil cable is deleted from the image., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., * Coil cable is deleted from the image.
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Weighing of export cargo
4
From Japan
On 2016-07-06 20:09:43
Even large ones are convenient because the digital display part is separate. It was saved because we did not take up places.
This review is about item#07101875.
We are exporting electronic parts. It is used to measure parts and parts to be exported for each shipment.
4
From Japan
On 2012-07-25 16:14:58
The work efficiency has improved significantly compared to analog weighing. Although the roof is attached, it was good to shake during strong winds because it was worked outside, but since the loading part was large, it became possible to measure stably. Since it can only measure to the first decimal place, it is unsuitable for fine things. It takes a long time to turn on the power after turning on the power.
This review is about item#07101875.