Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Digital Scale
  • Digital Scale
  • Digital Scale
  • Digital Scale

Digital Scale EC3JP

Item.#
07101884
Mfr.#
EC3JP
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Measurement Plate Dimensions (Width x Depth) (mm)
294x226
Display Part
3 display back light attaching LDC
Accessories
AC ADAPTER
Countable Minimum Unit Weight (g)
0.01
Weighing (kg)
3
Stability Time (sec)
Within 2
Body Dimensions (Width x Depth x Height) (mm)
325x330.5x114
Power
AC adapter or built-in battery (in each case standard equipment)
Minimum Weight for Sampe Registration (g)
1
Minimum Display (g)
0.1