Buy more than* S$200* and get FREE SHIPPING

  • Digital Measure, Value Pack
  • Digital Measure, Value Pack
  • Digital Measure, Value Pack

Digital Measure, Value Pack HL-200I-JAC

by A&D
3.67 (3)
Item.#
07101927
Mfr.#
HL-200I-JAC
Package Qty.
1PC
Ship pack of
1
109.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Measurement Plate Dimensions (phi mm)
130
Minimum Display (g)
0.1
TRUSCO Part Number
320-0094
Battery life (hours)
About 1000 (at the time of alkaline dry cell use 9
Body Dimensions (Width x Depth x Height) (mm)
130x192x51
Specification
Tare Feature
Weighing (g)
200
Accessories
Stainless steel plate, AC adapter and dry cell battery for monitor, receipt case, instruction manual
Display
Large-sized liquid crystal letter high 13.5mm
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Product weight confirmation
1
From Japan
On 2016-12-06 17:41:04
It rose with the result there is no stability in the value when measuring the weight.
This review is about item#7101927.
Experimental research at the university
5
From Japan
On 2015-10-11 21:13:19
It is convenient not contain a measure in container. Even without turning the instrument to container, did it can not change the weight out to the outside.
This review is about item#07101936.
Used for experimental studies of large easy.
5
From Japan
On 2015-10-11 21:11:20
Has entered the digital scales in the case, it is useful. Be left scale is put in the container, did it can not change the weight out to the outside.
This review is about item#07101936.