Buy more than* S$200* and get FREE SHIPPING

  • Digital Measure, Value Pack
  • Digital Measure, Value Pack
  • Digital Measure, Value Pack

Digital Measure, Value Pack HL-2000I-JAC

by A&D
3.67 (3)
Item.#
07101936
Mfr.#
HL-2000I-JAC
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., T
Measurement Plate Dimensions (phi mm)
130
Minimum Display (g)
1
TRUSCO Part Number
319-6861
Display
Large-sized crystalline liquid, character height 13.5mm
Body Dimensions (Width x Depth x Height) (mm)
130x192x51
Specification
Tare Feature
Weighing (g)
2000
Battery life (hours)
About 1,000 (alkaline dry battery use: 9
Accessories
STAINLESS STEEL TRAY, AC ADAPTER, BATTERIES FOR MONITOR, STORAGE CASE, INSTRUCTION MANUAL
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Product weight check
1
From Japan
On 2016-12-06 17:41:04
When weight is measured, the value is not stable and fluctuates.
This review is about item#7101927.
Experimental research at university
5
From Japan
On 2015-10-11 21:13:19
Scale is convenient in the container. The weight did not change whether we put the scale in a container or out.
This review is about item#07101936.
It is used for laboratory research in the big rush.
5
From Japan
On 2015-10-11 21:11:20
There are digital scales in the case, which is convenient. Even if the scale was in the container or out, it did not change in weight.
This review is about item#07101936.