Buy more than* S$200* and get FREE SHIPPING

  • Steel Seal Box

Steel Seal Box SB-7001

by Carl
4.33 (3)
Item.#
07102383
Mfr.#
SB-7001
Package Qty.
1PC
Ship pack of
1
31.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
2 keys
Size
Bean
Outside Dimension (Width W x Length L x Height H) (mm)
126x95x93
Weight (g)
480
Inside Dimension (Length x Width x Height) (mm)
91x60x73
Specification
Stackable
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Company seal storage
5
From Japan
On 2016-02-18 16:13:09
Company seal is for storage, especially no problem.
This review is about item#07102392.
Organization of seal stamps and slumps
5
From Japan
On 2015-10-23 17:19:16
The inclination adjustment mechanism is good!
This review is about item#07102392.
As employee storage
3
From Japan
On 2015-04-14 07:24:46
If it is smaller than the one I thought, a smaller seal would be OK.
This review is about item#07102392.