Buy more than* S$200* and get FREE SHIPPING

  • Steel Seal Box
  • Steel Seal Box
  • Steel Seal Box
  • Steel Seal Box
  • Steel Seal Box

Steel Seal Box SB-7002

by LOF
4.50 (4)
Item.#
07102392
Mfr.#
SB-7002
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
2 keys
Outside Dimension (Width W x Length L x Height H) (mm)
160x124x93
Size
Small
Inside Dimension (Length x Width x Height) (mm)
131x91x73
Weight (g)
650
Specification
Stackable Sloping adjustment mechanism (5 levels)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Seal seal storage
5
From Japan
On 2018-05-18 11:15:16
The size was exactly right, it was the size of the size I wanted. However, I thought that I wanted the inner division not to be the size I wanted to do, but I want you to cut it freely and make it possible to combine it.
This review is about item#7102392.
Store company seal
5
From Japan
On 2016-02-18 16:13:09
It is for keeping company seal, no particular problem.
This review is about item#07102392.
Organization of seal stamps and slumps
5
From Japan
On 2015-10-23 17:19:16
The inclination adjustment mechanism is good!
This review is about item#07102392.
As employee storage
3
From Japan
On 2015-04-14 07:24:46
If it is smaller than the one I thought, a smaller seal would be OK.
This review is about item#07102392.