Buy more than* S$200* and get FREE SHIPPING

  • Metal band saws for cutoff machines (tornedo PM)
  • Metal band saws for cutoff machines (tornedo PM)
  • Metal band saws for cutoff machines (tornedo PM)

Metal band saws for cutoff machines (tornedo PM) BPV 3505 3/4

4.20 (5)
Item.#
07102864
Mfr.#
BPV 3505 3/4
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
BPV
Width (mm)
27
Overall Length (mm)
3505
Material
Cobalt high-speed steel (high-speed steel) PM
Thickness (mm)
0.95
Purpose
For cutoff machines
Number of Blades
3/4
Compatible
Amada /HA250, HFA250 Nicotec co., Ltd. /NCC250 Daito Seiki /G250 / GA260
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Material cutting
5
From Japan
On 2016-12-03 15:44:35
Quality and what had been using until now, there was no problem in the life of both.
This review is about item#16536004.
Cutting of steel
5
From Japan
On 2015-05-08 13:51:29
Good rice products
This review is about item#07102873.
Steel cutting
5
From Japan
On 2011-08-07 11:47:20
Amount of money is also happy well cheap feeling of use in comparison to the band saw, which had been previously purchased.
This review is about item#07102891.
Cutting of steel
5
From Japan
On 2010-01-08 19:14:29
Well is value for money than anything to expire.
This review is about item#07102873.
Cutting of steel
1
From Japan
On 2008-03-01 09:38:21
It is economical in the long life.
This review is about item#07102873.