Buy more than* S$200* and get FREE SHIPPING

  • Metal band saws for cutoff machines (tornedo PM)
  • Metal band saws for cutoff machines (tornedo PM)
  • Metal band saws for cutoff machines (tornedo PM)

Metal band saws for cutoff machines (tornedo PM) BPV 3505 4/6

4.20 (5)
Item.#
07102873
Mfr.#
BPV 3505 4/6
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
BPV
Width (mm)
27
Overall Length (mm)
3505
Compatible
Amada / HA250 HFA250 Nikotekku / NCC250 Daito Seiki / G250 GA260
Thickness (mm)
0.95
Purpose
For cutoff machines
Number of Blades
41735
Material
Cobalt HSS (high speed steel) PM
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Material cutting
5
From Japan
On 2016-12-03 15:44:35
There was no problem with both the quality and the life span used up to now.
This review is about item#16536004.
Cutting of steel
5
From Japan
On 2015-05-08 13:51:29
Good product taste
This review is about item#07102873.
Steel cutting
5
From Japan
On 2011-08-07 11:47:20
The amount is cheap compared to the band saw I had purchased before, I am satisfied with the feeling of use well.
This review is about item#07102891.
Cutting of steel
5
From Japan
On 2010-01-08 19:14:29
It is well worth it and it is worth it.
This review is about item#07102873.
Cutting of steel
1
From Japan
On 2008-03-01 09:38:21
It is economical with long life.
This review is about item#07102873.