Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cut Off Machine Metal Band Saw, Tornedo PM
  • Cut Off Machine Metal Band Saw, Tornedo PM
  • Cut Off Machine Metal Band Saw, Tornedo PM

Cut Off Machine Metal Band Saw, Tornedo PM BPWV 4115 2/3

Item.#
07102916
Mfr.#
BPWV 4115 2/3
Package Qty.
1Box(5PC)
Ship pack of
1
629.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
For cutoff machines, For cutoff machines
Overall Length (mm)
4115
Number of Blades
2/3
Material
Cobalt HSS (high speed steel) PM
Type
BPWV
Thickness (mm)
1.07
Width (mm)
34
Compatible
Amada / HA300 · HFA300 Nikotekku / SCH33PC Daito Seiki / ST3540 · GA320