Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Machine Metal Band Saw, Tornedo PM
  • Cut Off Machine Metal Band Saw, Tornedo PM
  • Cut Off Machine Metal Band Saw, Tornedo PM

Cut Off Machine Metal Band Saw, Tornedo PM BPWV 4115 3/4

Item.#
07102925
Mfr.#
BPWV 4115 3/4
Package Qty.
1Box(5PC)
Ship pack of
1
629.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Thickness (mm)
1.07
Purpose
For cutoff machines, For cutoff machines
Overall Length (mm)
4115
Width (mm)
34
Material
Cobalt HSS (high speed steel) PM
Type
BPWV
Number of Blades
3/4
Compatible
Amada / HA300 · HFA300 Nikotekku / SCH33PC Daito Seiki / ST3540 · GA320