Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Machine Metal Band Saw, Tornedo PM
  • Cut Off Machine Metal Band Saw, Tornedo PM
  • Cut Off Machine Metal Band Saw, Tornedo PM

Cut Off Machine Metal Band Saw, Tornedo PM BPWV 4880 3/4

Item.#
07102977
Mfr.#
BPWV 4880 3/4
Package Qty.
1Box(5PC)
Ship pack of
1
659.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
For cutoff machines, For cutoff machines
Overall Length (mm)
4880
Number of Blades
3/4
Material
Cobalt HSS (high speed steel) PM
Type
BPWV
Thickness (mm)
1.07
Width (mm)
41
Compatible
Amada / H550E Nikotekku / SCP555A Hitachi Koki / CB-40