Buy more than* S$200* and get FREE SHIPPING

  • 4 Size Plate Ratchet Standard
  • 4 Size Plate Ratchet Standard
  • 4 Size Plate Ratchet Standard

4 Size Plate Ratchet Standard MR-0813

Item.#
07103336
Mfr.#
MR-0813
Package Qty.
1PC
Ship pack of
1
47.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0269
Dimension T (mm)
15, 15
2014 TRUSCO Published Page
2-0263
Dimension D1 (mm)
21, 21
Dimensions L (mm)
143, 143
TRUSCO Part Number
373-6342, 373-6342
Forwarding Angle (Degree)
20, 20
Specification
Power fit
Dimension D2 (mm)
25, 25
Nominal Dimension
8x12,10x13, 8x12, 10x13
Weight (g)
130, 130
Caution
Because it becomes cause of breaking and racing, change lever operation the left and right please go securely. It is for temporary fastening.do not perform the actual fastening.