Buy more than* S$200* and get FREE SHIPPING

  • 4 Size Plate Ratchet Standard
  • 4 Size Plate Ratchet Standard
  • 4 Size Plate Ratchet Standard

4 Size Plate Ratchet Standard MR-1014

Item.#
07103345
Mfr.#
MR-1014
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0269
Dimension T (mm)
15, 15
2014 TRUSCO Published Page
2-0263, 2-0263
Dimension D1 (mm)
25, 25
Dimensions L (mm)
166, 166
TRUSCO Part Number
373-6369, 373-6369
Forwarding Angle (Degree)
20, 20
Specification
Power fit
Dimension D2 (mm)
28, 28
Nominal Dimension
10x13,12x14, 10x13, 12x14
Weight (g)
160, 160
Caution
Operate the switch levers on both ends correctly, to avoid damages and idle running. It is only for temporary tightening. Do not use for firm tightening.