Buy more than* S$200* and get FREE SHIPPING

  • 4 size Plate Ratchet Wrench, Long Type
  • 4 size Plate Ratchet Wrench, Long Type
  • 4 size Plate Ratchet Wrench, Long Type

4 size Plate Ratchet Wrench, Long Type MR-0813L

4.00 (6)
Item.#
07103354
Mfr.#
MR-0813L
Package Qty.
1PC
Ship pack of
1
50.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0269
Forwarding Angle (Degree)
20, 20
Caution
Because it becomes cause of breaking and racing, as for change lever operation the left and right please go securely. It is for temporary fastening.do not perform the actual fastening.
Dimensions h4 (mm)
17.5, 17.5
Dimensions h1 (mm)
10, 10
Dimensions T1 (mm)
34.5, 34.5
Dimension D1 (mm)
21, 21
Dimensions L (mm)
143, 143
TRUSCO Part Number
373-6351, 373-6351
2014 TRUSCO Published Page
2-0263
Dimensions h3 (mm)
15, 15
Specification
Power fit
Dimensions h2 (mm)
17.5, 17.5
Dimensions T2 (mm)
44.5, 44.5
Dimension D2 (mm)
25, 25
Nominal Dimension
8x12,10x13, 8x12, 10x13
Weight (g)
180, 180
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Indispensable item of electrical work
5
From Japan
On 2016-07-12 20:18:03
In the work of electrical work, you frequently use. Build also be firm, prices are also very pleased at affordable. For the second time is the purchase.
This review is about item#07103354.
Bolting
5
From Japan
On 2016-02-04 17:17:16
I lightly
This review is about item#07103354.
Tightening of the nut
5
From Japan
On 2016-01-14 20:19:26
Even compared to those of other manufacturers, I think that good.
This review is about item#07103354.
Used as a hip instrument of electrical work.
3
From Japan
On 2015-10-11 13:13:06
It uses trust because KTC products, but you can not evaluate because still has a short period of time Toka durability.
This review is about item#07103354.
Repair of agricultural machines and the like
1
From Japan
On 2014-07-14 10:22:07
Size think How can good from the frequency of use good if there is a type of break from the middle of a stomach if it is not turning the nut in the way the other side of the socket
This review is about item#07103363.
Cable rack plumbing, etc.
5
From Japan
On 2013-02-05 18:19:06
Compared to those of the top industry, it is slightly cheaper, but do not feel a big difference in the function itself. Because here is also a well-known manufacturers, I think that for the time being can be used. If by force say, (loosen, tighten) switching of the ratchet will have little to do hard to feel.
This review is about item#07103363.