Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 size Plate Ratchet Wrench, Long Type
  • 4 size Plate Ratchet Wrench, Long Type
  • 4 size Plate Ratchet Wrench, Long Type

4 size Plate Ratchet Wrench, Long Type MR-1014L

4.00 (6)
Item.#
07103363
Mfr.#
MR-1014L
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0269
Forwarding Angle (Degree)
20, 20
Caution
Because it becomes cause of breaking and racing, as for change lever operation the left and right please go securely. It is for temporary fastening.do not perform the actual fastening.
Dimensions h2 (mm)
18, 18
Dimensions T2 (mm)
57.5, 57.5
Dimension D2 (mm)
28, 28
Nominal Dimension
10x13,12x14, 10x13, 12x14
Weight (g)
230, 230
Dimensions h4 (mm)
30, 30
2014 TRUSCO Published Page
2-0263
Dimensions h3 (mm)
15, 15
Specification
Power fit
Dimensions h1 (mm)
15, 15
Dimensions T1 (mm)
39.5, 39.5
Dimension D1 (mm)
25, 25
Dimensions L (mm)
166, 166
TRUSCO Part Number
373-6377, 373-6377
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Electric construction essential items
5
From Japan
On 2016-07-12 20:18:03
I am using it frequently in the work of electrical work. I am also very satisfied with reasonable price, affordable, well built. It is the second purchase.
This review is about item#07103354.
Bolt tightening
5
From Japan
On 2016-02-04 17:17:16
Good luck
This review is about item#07103354.
Tightening of nut
5
From Japan
On 2016-01-14 20:19:26
I think that it is good compared to other manufacturer's things.
This review is about item#07103354.
Used as a waist tool for electrical work.
3
From Japan
On 2015-10-11 13:13:06
Although it uses KTC product because it is trusted, still it can not be evaluated because the duration is short because it is still durable.
This review is about item#07103354.
Repair of agricultural machines etc.
1
From Japan
On 2014-07-14 10:22:07
The size is good from the frequency of use, but the socket on the opposite side becomes an obstacle and the nut can not be rotated There are times when there is a type that breaks from the middle I think that it is good
This review is about item#07103363.
Cable rack · piping construction etc.
5
From Japan
On 2013-02-05 18:19:06
It is slightly cheaper than the top industrial one, but I do not feel a big difference in the function itself. This is also a famous manufacturer, so I think that you can use for the time being. If you say it, I feel that switching (rattling / loosening) of the ratchet is a little hard to do.
This review is about item#07103363.