Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • E-TYPE TORX® LONG BOXEND WRENCH
  • E-TYPE TORX® LONG BOXEND WRENCH
  • E-TYPE TORX® LONG BOXEND WRENCH

E-TYPE TORX® LONG BOXEND WRENCH

5.00 (1)
Item.#
07103406
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions T1 (mm)
8.0
Dimension D1 (mm)
15.0
Dimensions L (mm)
330
Dimensions T2 (mm)
8.5
Dimension D2 (mm)
16.5
Nominal Dimension (mm)
E12xE14
Weight (g)
200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cell motor replacement work (BMW Z4)
5
From Japan
On 2015-12-09 14:55:28
KTC purchased it because it can be used with confidence. It can be used normally without problems.
This review is about item#07103406.