Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • E-TYPE TORX® LONG BOXEND WRENCH
  • E-TYPE TORX® LONG BOXEND WRENCH
  • E-TYPE TORX® LONG BOXEND WRENCH

E-TYPE TORX® LONG BOXEND WRENCH

5.00 (1)
Item.#
07103415
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (g)
50
Dimensions T1 (mm)
5.5
Dimension D1 (mm)
9.0
Dimensions L (mm)
240
Dimensions T2 (mm)
6.0
Dimension D2 (mm)
9.5
Nominal Dimension (mm)
E6xE7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cell motor replacement work (BMW Z4)
5
From Japan
On 2015-12-09 14:55:28
KTC purchased it because it can be used with confidence. It can be used normally without problems.
This review is about item#07103406.