Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • E-TYPE TORX® LONG BOXEND WRENCH
  • E-TYPE TORX® LONG BOXEND WRENCH
  • E-TYPE TORX® LONG BOXEND WRENCH

E-TYPE TORX® LONG BOXEND WRENCH

5.00 (1)
Item.#
07103424
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimensions T2 (mm)
7.0
Dimension D2 (mm)
12.0
Nominal Dimension (mm)
E8xE10
Weight (g)
100
Dimensions T1 (mm)
6.5
Dimension D1 (mm)
10.5
Dimensions L (mm)
300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cell motor replacement work (BMW Z4)
5
From Japan
On 2015-12-09 14:55:28
KTC purchased it because it can be used with confidence. It can be used normally without problems.
This review is about item#07103406.