Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • T-Flex Plug Wrench
  • T-Flex Plug Wrench
  • T-Flex Plug Wrench

T-Flex Plug Wrench PHF-16H

Item.#
07104307
Mfr.#
PHF-16H
Package Qty.
1PC
Ship pack of
1
85.31 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Specification
Power fit
Dimension S (mm)
16 (hex)
Weight (g)
500, 500
Compatible Plug (Type)
NGK: BC, C ND: PQ, U, NGK:BC,CND:PQ,U
Dimensions L (mm)
385, 385
Compatible Vehicle Model
Toyota: 4A over G, IG over G Nissan: VG20, VG30 other: TwinCAM vehicles, for a multi-valve, Toyota: 4A-G, IG-G Nissan: VG20, VG30 other: TwinCAM vehicles, multi-valve