Buy more than* S$200* and get FREE SHIPPING

  • T type hexagon wrench
  • T type hexagon wrench
  • T type hexagon wrench

T type hexagon wrench HTH-4

4.50 (2)
Item.#
07104325
Mfr.#
HTH-4
Package Qty.
1PC
Ship pack of
1
24.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0509
Dimension l (mm)
130, 130
Dimension S (mm)
4, 4
Weight (g)
160, 160
Caution
Please add force to the bolt rotation direction.If force is applied when tipping the axis, damage may occur to the tip
2014 TRUSCO Published Page
2-0491, 2-0491
Dimensions D (mm)
9, 9
Dimensions L (mm)
225, 225
TRUSCO Part Number
383-7602, 383-7602
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
4
From Japan
On 2016-07-22 04:03:09
I think it is tight and easy to use, I think that it is even easier to use if the pattern is thinner a little more.
This review is about item#07104325.
Maintenance of industrial robots
5
From Japan
On 2016-02-04 16:40:40
We can apply torque with peace of mind, it is handy. Moreover, although wear of the wrench part is also used for less than 10 years, it is no problem. This time we purchased all employees.
This review is about item#07104325.