Buy more than* S$200* and get FREE SHIPPING

  • 9.5sq. T type handle

9.5sq. T type handle TH20

5.00 (1)
Item.#
07104517
Mfr.#
TH20
Package Qty.
1PC
Ship pack of
1
35.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Insert the corner drive to the root completely., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Please insert an angle drive thoroughly to a root., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Please insert an angle drive thoroughly to a root.
2014 TRUSCO Published Page
2-0164
Overall Width (mm)
200
Weight (g)
275, 275
TRUSCO Part Number
373-8728, 373-8728
2015 Trusco Published Pages
2 0170
Dimension l (mm)
200, 200
Dimensions L (mm)
250, 250
Overall Length (mm)
250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in areas where hands are hard to reach
5
From Japan
On 2015-02-23 17:44:16
High precision is high, so when you put the socket on, it will not shift, so you can use with confidence
This review is about item#07104517.