Buy more than* S$200* and get FREE SHIPPING

  • FLEXIBLE T-SHAPED WRENCH

FLEXIBLE T-SHAPED WRENCH

Item.#
07104544
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0172
Dimension l (mm)
180
Dimensions D (mm)
19
Dimensions L (mm)
330
TRUSCO Part Number
373-8761
2014 TRUSCO Published Page
2-0166
Caution
Since the joint section is weak from shock and twist, do not put too much force.
Dimension S (mm)
13 (hex)
Weight (g)
410