|
- Item.#
- 07104562
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2015 Trusco Published Pages
- 2 0172
- Dimension l (mm)
- 180
- Dimensions D (mm)
- 24
- Dimensions L (mm)
- 335
- TRUSCO Part Number
- 373-8787
- 2014 TRUSCO Published Page
- 2-0166
- Caution
- Since the joint section is weak from shock and twist, do not put too much force.
- Dimension S (mm)
- 17 (hex)
- Weight (g)
- 430
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>