Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3/8"sq. FLEXIBLE T-SHAPED WRENCH (LONG)
  • 3/8
  • 3/8

3/8"sq. FLEXIBLE T-SHAPED WRENCH (LONG)

Item.#
07104571
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0172
Dimension l (mm)
180
Weight (g)
700
Caution
Since the joint section is weak from shock and twist, do not put too much force. Insert the corner drive up to the root completely.
2014 TRUSCO Published Page
2-0166
Dimensions L (mm)
705
TRUSCO Part Number
383-9699