Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex T Shape Wrench, Magnetised Socket
  • Flex T Shape Wrench, Magnetised Socket
  • Flex T Shape Wrench, Magnetised Socket

Flex T Shape Wrench, Magnetised Socket THF2-14L

Item.#
07104614
Mfr.#
THF2-14L
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0172
2014 TRUSCO Published Page
2-0166, 2-0166
Dimension S (mm)
14 (hex)
Weight (g)
690, 690
Caution
The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power
Dimension l (mm)
180, 180
Dimensions D (mm)
20, 20
Dimensions L (mm)
705, 705
TRUSCO Part Number
383-9737, 383-9737