Buy more than* S$200* and get FREE SHIPPING

  • Flex T Shape Wrench, Magnetised Socket
  • Flex T Shape Wrench, Magnetised Socket
  • Flex T Shape Wrench, Magnetised Socket

Flex T Shape Wrench, Magnetised Socket THF2-17L

Item.#
07104623
Mfr.#
THF2-17L
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0172
2014 TRUSCO Published Page
2-0166, 2-0166
Dimension S (mm)
17 (hex)
Weight (g)
700, 700
Caution
The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power
Dimension l (mm)
180, 180
Dimensions D (mm)
24, 24
Dimensions L (mm)
705, 705
TRUSCO Part Number
383-9745, 383-9745