Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • T form wrench
  • T form wrench
  • T form wrench

T form wrench TH-10

4.83 (6)
Item.#
07104632
Mfr.#
TH-10
Package Qty.
1PC
Ship pack of
1
19.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Insert the corner drive to the root completely., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Please insert an angle drive thoroughly to a root., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Please insert an angle drive thoroughly to a root.
Dimensions D (mm)
14, 14
Dimension d (mm)
9, 9
Weight (g)
300, 300
2015 Trusco Published Pages
2 0170
Dimension l (mm)
200, 200
Dimension S (mm)
10 (hex), 10 (hexagononal)
Dimensions L (mm)
254.5, 254.5
TRUSCO Part Number
373-8655, 373-8655
2014 TRUSCO Published Page
2-0164
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance of two-wheeled vehicle
4
From Japan
On 2015-11-24 08:30:11
In a familiar tool, I think that it is a good commodity.
This review is about item#07104632.
Use of removing the case cover of the small engine
5
From Japan
On 2015-04-08 07:37:54
Metal is may have been firm, it is BOX unit and Yu the well is easy to use better a little small.
This review is about item#07104763.
Motorcycle maintenance
5
From Japan
On 2015-03-03 14:13:11
Manufacturer goods are cheap if this price, quality is also no doubt!
This review is about item#07104763.
Degradation of the engine assembly
5
From Japan
On 2014-08-30 13:19:32
Is good, reliable weight balance and rigidity
This review is about item#07104632.
Bolt, loosening of the nut, tighten
5
From Japan
On 2013-10-14 18:25:05
KTC so can be used safely. T-shaped grip part of it is good to loosen so long, because the tightening at the time will have to worry about too consuming torque I am using a little cut the part grip. Do not go to box tool.
This review is about item#07104632.
Motorcycle maintenance
5
From Japan
On 2013-03-11 13:31:29
Period can be used there because it is properly Manufacturer products
This review is about item#07104657.