Buy more than* S$200* and get FREE SHIPPING

  • T form wrench
  • T form wrench
  • T form wrench

T form wrench TH-12

4.83 (6)
Item.#
07104657
Mfr.#
TH-12
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Insert the corner drive to the root completely., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Please insert an angle drive thoroughly to a root., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Please insert an angle drive thoroughly to a root.
2014 TRUSCO Published Page
2-0164
Dimensions D (mm)
17, 17
Dimension d (mm)
10, 10
Weight (g)
430, 430
2015 Trusco Published Pages
2 0170
Dimension l (mm)
250, 250
Dimension S (mm)
12 (hex), 12 (hexagon)
Dimensions L (mm)
255, 255
TRUSCO Part Number
373-8671, 373-8671
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles
4
From Japan
On 2015-11-24 08:30:11
I think that it is a good product with a familiar tool.
This review is about item#07104632.
Use a small engine to remove the case cover
5
From Japan
On 2015-04-08 07:37:54
It is good that the metal is solid, it is easy to use if the BOX section is a little smaller as it often goes.
This review is about item#07104763.
Motorcycle maintenance
5
From Japan
On 2015-03-03 14:13:11
If the maker's goods are this price cheap, the quality is definite!
This review is about item#07104763.
Disassembly assembly of engine
5
From Japan
On 2014-08-30 13:19:32
Good weight balance and rigidity, high reliability
This review is about item#07104632.
Loosen bolts and nuts, tighten
5
From Japan
On 2013-10-14 18:25:05
Since it is KTC, it can be used with confidence. It is good for loosening because the T-shaped grip part is long, but since I am worried that torque will be taken too much when tightening, I cut a grip part a bit and use it. It will not enter the tool box.
This review is about item#07104632.
Motorcycle maintenance
5
From Japan
On 2013-03-11 13:31:29
Since it is a proper maker thing, it can be used for a certain period
This review is about item#07104657.