Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T form wrench
  • T form wrench
  • T form wrench

T form wrench TH-21

4.83 (6)
Item.#
07104702
Mfr.#
TH-21
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
Insert the corner drive to the root completely., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Please insert an angle drive thoroughly to a root., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Please insert an angle drive thoroughly to a root.
Dimensions D (mm)
30.5, 30.5
Dimension d (mm)
14, 14
Weight (g)
780, 780
Dimension l (mm)
300, 300
Dimension S (mm)
21 (hex)
Dimensions L (mm)
307, 307
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles
4
From Japan
On 2015-11-24 08:30:11
I think that it is a good product with a familiar tool.
This review is about item#07104632.
Use a small engine to remove the case cover
5
From Japan
On 2015-04-08 07:37:54
It is good that the metal is solid, it is easy to use if the BOX section is a little smaller as it often goes.
This review is about item#07104763.
Motorcycle maintenance
5
From Japan
On 2015-03-03 14:13:11
If the maker's goods are this price cheap, the quality is definite!
This review is about item#07104763.
Disassembly assembly of engine
5
From Japan
On 2014-08-30 13:19:32
Good weight balance and rigidity, high reliability
This review is about item#07104632.
Loosen bolts and nuts, tighten
5
From Japan
On 2013-10-14 18:25:05
Since it is KTC, it can be used with confidence. It is good for loosening because the T-shaped grip part is long, but since I am worried that torque will be taken too much when tightening, I cut a grip part a bit and use it. It will not enter the tool box.
This review is about item#07104632.
Motorcycle maintenance
5
From Japan
On 2013-03-11 13:31:29
Since it is a proper maker thing, it can be used for a certain period
This review is about item#07104657.