Buy more than* S$200* and get FREE SHIPPING

  • T Form Hexagonal-Bar Wrench
  • T Form Hexagonal-Bar Wrench
  • T Form Hexagonal-Bar Wrench

T Form Hexagonal-Bar Wrench HT10-3

4.62 (16)
Item.#
07104806
Mfr.#
HT10-3
Package Qty.
1PC
Ship pack of
1
6.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please add force to the bolt rotation direction.If force is applied when tipping the axis, damage may occur to the tip, Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please add force to the bolt
2014 TRUSCO Published Page
2-0487
Dimension l1 (mm)
103, 103
Dimensions L (mm)
150, 150
TRUSCO Part Number
373-5508, 373-5508
2015 Trusco Published Pages
2 0504
Dimensions l2 (mm)
86, 86
Dimension S (mm)
3, 3
Weight (g)
25, 25
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Assembling of electronic components
5
From Japan
On 2017-04-30 20:30:27
Truly KTC. I use hard screws without licking.
This review is about item#7104797.
Bike maintenance
5
From Japan
On 2017-01-26 14:13:12
Still brand products. Also created It has a solid, all without complaint.
This review is about item#7104824.
Bicycle maintenance
5
From Japan
On 2016-09-29 16:41:08
Metal part is slightly weak likely to feel, but it seems there is no problem to the minute to use a bicycle. I want also to sell those of ball point.
This review is about item#7104815.
Of course, the bicycle is a maintenance Yooー! It KTC is Yooー.
5
From Japan
On 2016-01-13 14:49:03
Tightening stem use the 6mm (because it is a column of 5mm but troublesome). At the time of tightening as feel, part of the pattern was noticed that there is a feeling like a tool itself is twisted in the hand holding the feeling. T-shaped wrench, but I do not know because it is not owned by the other, When the KTC is that it is this feeling, did I think suddenly and What happens other manufacturer (both are considered). Back story, but I bought the first time two from Monotaro's in a T-shaped wrench Karekore amateur development of more than 20 years, "You added that it is important tool that I think I Do It (had was with carpenter's phrase professional is said) than the price" was appropriate tool to ". Rather than improvement, I want you to do this as a tool our one thing also bargain sale (such as KTC) several times to store a year (just a desire)! !
This review is about item#07104824.
Constriction
2
From Japan
On 2015-10-06 19:51:15
Indeed KTC
This review is about item#07104815.
Remove with the sight
5
From Japan
On 2015-02-28 18:51:26
AAA +++. Buy Kaikae for third-party wrench had been using until now had licked. Bend, lacking in strong wrench itself to fit perfect into the screw hole as well, and not worry about licking the screw hole.
This review is about item#07104797.
Upgrading
5
From Japan
On 2014-12-28 19:23:37
Since the round and round as fast Mawaseru in the inertia of the handle, the work that use a lot of the screw will be very easy.
This review is about item#07104815.
Bicycle maintenance
4
From Japan
On 2014-07-09 18:24:49
Tightly fit the bolt hole of the, I think that can be good accuracy. Also firmly force it will be multiplied by the handle. However, how the shape of the handle is hard to little use personally. Although subtle matter of preference.
This review is about item#07104806.
Easy to enter power
5
From Japan
On 2014-05-13 00:32:36
If you turn on the ratchet with hexa and it turns like licking. (The size was there.) I pierced this and hit the handle part with the palm of the hand and it did around a few times. It seems I was tightening tightly. Without this we could not remove it. T grip is very good. Hexa part is also good making. Truly KTC.
This review is about item#07104842.
Maintenance of the racing cart
4
From Japan
On 2013-09-25 18:21:27
It was quite easy to use
This review is about item#07104815.