Buy more than* S$200* and get FREE SHIPPING

  • Armature bearing plastic
  • Armature bearing plastic
  • Armature bearing plastic

Armature bearing plastic ABU-3262

5.00 (1)
Item.#
07104867
Mfr.#
ABU-3262
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0943
Weight (g)
890, 890
Compatible Range
Bearing: outer diameter phi. 32 over 62, the inner diameter phi. 10 or more (No.6201 over 6305), Bearing: Outside-diameter phi32-62. inside diameter above phi10 (No.6201-6305)
Application
Pull-out work of the bearing.
2014 TRUSCO Published Page
2-0888
TRUSCO Part Number
373-0301, 373-0301
Compatible
It will apply to the majority of mini over large vehicles. Since the claw tip is thin narrow gap also OK. If the narrow gap can be used across the claw back in the vice. If the wide gap in co-rotation prevention can be prevented from rotating in such Monk, Mini -. Applies to most of the large car narrow gap is OK claw tip is so thin. And can use it across in a vise back of Crow If you narrow gap. Both around prevention, can be non-rotating, etc. monkey wrench to the hanger part if it is wide.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when removing bearings, gears, etc. from the shaft
5
From Japan
On 2015-08-17 11:27:34
Work pattern I used a variety of poolers, but this is the best. Even if the gap is narrow, it firmly sticks. This time, it got broken trying to get rusty gear to rash, but since I have used more than 20 cases everyday for nearly 10 years enough, it is enough. It is user-friendly and strong. I will buy the same one again if it breaks someday.
This review is about item#07104867.