Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket for 12.7Sq. Aluminum Wheels
  • Socket for 12.7Sq. Aluminum Wheels
  • Socket for 12.7Sq. Aluminum Wheels

Socket for 12.7Sq. Aluminum Wheels B35A-17H

4.50 (2)
Item.#
07105052
Mfr.#
B35A-17H
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimension D2 (mm)
21, 21
Weight (g)
140, 140
Dimension S (mm)
17, 17
Caution
Withstand load is low because it is made for aluminum wheel., Withstand load is low because it is made for aluminum wheel., Withstand load is low because it is made for aluminum wheel.
Dimension l (mm)
15, 15
Dimensions L (mm)
60, 60
Dimention D1 (phimm)
24, 24
Dimension H (mm)
22, 22
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For attaching and detaching the wheel nut of the car
4
From Japan
On 2017-12-18 19:19:13
It is very useful. Meat is also thin, but it is made to not endure durability. It is Kusatsuki KTC.
This review is about item#7105061.
Good work.
5
From Japan
On 2016-08-13 17:12:39
Because there is rubber in the back, there is no scratch on the head of the nut. There is thin wall and moderate length, making it firmly.
This review is about item#7105061.