Buy more than* S$200* and get FREE SHIPPING

  • Socket for 12.7Sq. Aluminum Wheels
  • Socket for 12.7Sq. Aluminum Wheels
  • Socket for 12.7Sq. Aluminum Wheels

Socket for 12.7Sq. Aluminum Wheels B35A-19H

4.50 (2)
Item.#
07105061
Mfr.#
B35A-19H
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimension D2 (mm)
21, 21
Weight (g)
140, 140
Dimension S (mm)
19, 19
Caution
Withstand load is low because it is made for aluminum wheel., Withstand load is low because it is made for aluminum wheel., Withstand load is low because it is made for aluminum wheel., Since it is made only for the aluminum wheel, it has a lower load bear.
Dimension l (mm)
15, 15
Dimensions L (mm)
60, 60
Dimention D1 (phimm)
26, 26
Dimension H (mm)
24, 24
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For attaching and detaching the wheel nut of the car
4
From Japan
On 2017-12-18 19:19:13
It is very useful. Meat is also thin, but it is made to not endure durability. It is Kusatsuki KTC.
This review is about item#7105061.
Good work.
5
From Japan
On 2016-08-13 17:12:39
Because there is rubber in the back, there is no scratch on the head of the nut. There is thin wall and moderate length, making it firmly.
This review is about item#7105061.