Buy more than* S$200* and get FREE SHIPPING

  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant

T Type TORX L Handle Wrench, Tamper Resistant LT10H

Item.#
07105174
Mfr.#
LT10H
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
3, 3
Dimension H (mm)
20, 20
Weight (g)
4, 4
Nominal Dimension (mm)
T10H, T10H
Dimensions L (mm)
56, 56
Caution
Tamper proof torx wrench has lower load limit than normal torx wrenches. Do not put too much power on it. Put force to bolt rotation direction. It may get broken if you pull up or push down it.