Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant

T Type TORX L Handle Wrench, Tamper Resistant LT15H

Item.#
07105183
Mfr.#
LT15H
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
3.5, 3.5
Dimension H (mm)
22, 22
Weight (g)
6, 6
Nominal Dimension (mm)
T15H, T15H
Dimensions L (mm)
60, 60
Caution
Tamper proof torx wrench has lower load limit than normal torx wrenches. Do not put too much power on it. Put force to bolt rotation direction. It may get broken if you pull up or push down it.