Buy more than* S$200* and get FREE SHIPPING

  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant

T Type TORX L Handle Wrench, Tamper Resistant LT20H

Item.#
07105192
Mfr.#
LT20H
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
4, 4
Dimension H (mm)
24, 24
Weight (g)
8, 8
Nominal Dimension (mm)
T20H, T20H
Dimensions L (mm)
64, 64
Caution
Tamper proof torx wrench has lower load limit than normal torx wrenches. Do not put too much power on it. Put force to bolt rotation direction. It may get broken if you pull up or push down it.