Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Wrenches. Spanners
>
Torx Wrenches
>
Individual
>
L Type Handle Type
T Type TORX L Handle Wrench, Tamper Resistant LT25H
by
KYOTO TOOL (KTC)
Item.#
07105201
Mfr.#
LT25H
Package Qty.
1PC
Ship pack of
1
Sales Price:
13.99 SGD
Qty.
Shipped after 2018-04-26
Now we ship to...
...
see all
See all 11 items in this Product
Item Feature
Dimensions D (mm)
4.5, 4.5
Dimension H (mm)
25, 25
Weight (g)
11, 11
Nominal Dimension (mm)
T25H, T25H
Dimensions L (mm)
68, 68
Caution
Tamper proof torx wrench has lower load limit than normal torx wrenches. Do not put too much power on it. Put force to bolt rotation direction. It may get broken if you pull up or push down it.
See all 11 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Rainbow hex wrench Robe
PB SWISS TOOLS
16.99
-
22.99 SGD
T Type TORX L Handle Wrench, Tamper Resistant
KYOTO TOOL (KTC)
12.99
-
19.99 SGD
Double-ended spanner
STAHLWILLE
18.99
-
179.99 SGD
(1)
Security T Bolt Stainless Steel
SAIMA CORPORATION
8.99
-
17.99 SGD
(11)
TX messing around locking hole with wrench
EIGHT TOOL
5.99
-
9.99 SGD
(2)
Torx ball point with two holes
EIGHT TOOL
8.99
-
15.99 SGD
(1)
Impact Wrench Socket
MITOLOY
14.99
-
35.99 SGD
(1)
Long Tamper Proof Hex Lobe Wrench
Super Tool
4.99
-
9.99 SGD
(2)
Hex Lobe Wrench
TRUSCO
3.99
-
9.99 SGD
(9)
L type hex robe wrench
ANEX
4.99
-
9.99 SGD
(3)
Ball star L wrench
BONDHUS
8.99
-
18.99 SGD
(3)
TRF / tamper screws 6 Robu for the L-wrench (iron / trivalent White)
SAIMA CORPORATION
31.99
-
33.99 SGD
(1)
TRF / tamper resistant screw pin button 6 - Rob bolt stain black dyed
SAIMA CORPORATION
12.99
-
17.99 SGD
Star L- wrench messing around with stop
BONDHUS
11.99
-
21.99 SGD
Key wrench short type,Horo Wrench
MITOLOY
2.99
-
11.99 SGD
(1)
Combination spanner
TRUSCO
5.99
-
31.99 SGD
(1)
Torques wrench
VESSEL
6.99
-
9.99 SGD
(3)
T Type TORX L Handle Wrench Set, Tamper Resistant
KYOTO TOOL (KTC)
139.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Security T Bolt Stainless Steel
SAIMA CORPORATION
8.99
-
17.99 SGD
(11)
>>
Top