Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant

T Type TORX L Handle Wrench, Tamper Resistant LT27H

Item.#
07105217
Mfr.#
LT27H
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimension H (mm)
27, 27
Weight (g)
14, 14
Nominal Dimension (mm)
T27H, T27H
Dimensions L (mm)
72, 72
Dimensions D (mm)
5, 5
Caution
Tamper proof torx wrench has lower load limit than normal torx wrenches. Do not put too much power on it. Put force to bolt rotation direction. It may get broken if you pull up or push down it.