Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant

T Type TORX L Handle Wrench, Tamper Resistant LT30H

Item.#
07105226
Mfr.#
LT30H
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
T30H, T30H
Dimensions L (mm)
80, 80
Dimensions D (mm)
6, 6
Dimension H (mm)
30, 30
Weight (g)
21, 21
Caution
Messing around unstoppable Torx wrenches are usually Torx wrench, because compared to the load-bearing a lower structure on the note put too much power.* Add force to the bolt rotation direction.The is risk of damage from bending, pulling up or pushing do